Shop All Plate Casters
Service Caster
5 Inch Poly on Cast Iron Caster Set with Ball Bearing and Brakes/Swivel Locks
Mfr # SCC-35S520-PUB-GB-SLB-BSL-4
Zoro # G505434017
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-PUB-GB-SLB-BSL-4
- Zoro # G505434017
- UPC # 11586594876
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 5" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 4000 |
Durometer | 95A |
Series | Series#35 |
Caster Swivel Lock Type | 4 Top Lock Brakes & Bolt on Swivel Locks |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Type | (4) Swivel caster w/side lock brake & bolt on swivel lock |
Material | Polyurethane on Cast Iron |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 5" diameter by 2" wide polyurethane on cast iron wheels with side lock brakes and bolt on swivel locks and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Brown (CL1386PNT)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Tan Core (P-PRP-030X013/050D-AM)
- THERN WIRE ROPE ASSEMBLY 1/4 IN X 45 FT - (WA25-45NS)
- COFFING HOISTS Oil Seal (JL561)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S280-PNB-TLB-BSL)
- SERVICE CASTER 3.25 Inch Semi Steel Caster Set with Ball Bearings 4 Brake 2 Swivel Lock SCC (SCC-30CS3420-SSB-SLB-2-R3420-2)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS820-PUR-RS-BSL-2-R-2)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH 274HKLGDRWH Housekeeping Cart Caster Set – SCC (LAV-SCC-30CS820-TPRBD-TLB-2-R-2)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PHRHT-TP2-2-R-2)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PPUB-MRN-TLB)
- ZORO SELECT Rigid Plate Caster, Poly, 8 in., 1400 lb. (1ULP6)
- Service Caster Casters