Shop All Plate Casters
Service Caster
5 Inch Poly on Aluminum Wheel Swivel Caster Set with Ball Bearings SCC
Mfr # SCC-20S520-PAB-4
Zoro # G505439500
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Series Series #20
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S520-PAB-4
- Zoro # G505439500
- UPC # 734005071375
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/8" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 2" |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Durometer | 95A |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Type | (4) Swivel casters |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane on Aluminum |
Capacity (Lb.) | 1800 |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 5” diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings. Supports a total weight of 1,800lbs (450lbs/per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 polyurethane aluminum wheel casters. The Series #20 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Hubbell Ws50T12 Balancer Track (WS50-T12)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E10B8D3C2P6)
- FAIRBANKS Polyurethane/Aluminum Wheels, 8" (AC-828-RC)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 24BF, Type: Heavy Duty (S24)
- SERVICE CASTER 3 Inch SS Hard Rubber Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-SSTTL20S314-HRS)
- SERVICE CASTER 4 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-VGR)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-WA-4)
- SERVICE CASTER 6 Inch Heavy Duty Thermoplastic Rubber Caster with Ball Bearing and Brake SCC (SCC-35S620-TPRBF-SLB)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-TPRB-TLB-TP2-4)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-20S520-SSR-TLB-2-R-2)
- SPECIALTY PRODUCTS CO FASTRAX CAMBER CASTER GAUGE FITS WHEELS (SP91040)
- Service Caster Plate Casters