Shop All Plate Casters
Service Caster
5 Inch Poly on Aluminum Swivel Caster Set with Ball Bearings and Brakes SCC
Mfr # SCC-30CS520-PAB-TLB-4
Zoro # G905435713
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Mounting Height 6-1/2"
- Material Polyurethane on Aluminum
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS520-PAB-TLB-4
- Zoro # G905435713
- UPC # 11586563421
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Material | Polyurethane on Aluminum |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Top Lock Brake |
Series | Series #30 |
Type | Swivel caster w/top lock brake |
Capacity (Lb.) | 3600 |
Features | 4 casters with top lock brakes |
Durometer | 95A |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 5" diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings with top lock brakes capable of supporting a total weight of 3,600 lbs. (900 lbs. per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Antique Brass Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-WA-716X78-5)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-118)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP1936A8 A5-8 B1 P1)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM103 C1 P6)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters with Brakes SCC, 4PK (SCC-TP01S20-POS-WA-SLB-4)
- SERVICE CASTER 8 Inch Poly on Cast Iron Caster Set with Roller Bearing and Brakes/Swivel Locks (SCC-35S820-PUR-RS-SLB-BSL-4)
- SERVICE CASTER 1013L2 Rubbermaid Tilt Truck Replacement Caster Set Fits FG101300BLA FG9T1400BLA, 2PK (RUB-SCC-20S414-HRS-2)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S3514-PHS-2-R-2)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-BLK-2-TLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster Set with Brakes, 4PK (SCC-KP92S830-PUR-RS-SLB-4)
- ZORO SELECT Plate Caster, 880 lb. Load, Black Wheel (P21SX-NMB040K-14-TB)
- Service Caster Casters