Shop All Plate Casters
Service Caster
5 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC
Mfr # SCC-20S520-PAB-TLB-2-R-2
Zoro # G305439694
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Mounting Height 6-1/8"
- Type (2) Swivel casters w/top lock brakes & (2) Rigid casters
- Caster Temp. Range -45 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S520-PAB-TLB-2-R-2
- Zoro # G305439694
- UPC # 734005071412
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/8" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 2" |
Details
Type | (2) Swivel casters w/top lock brakes & (2) Rigid casters |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 95A |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1800 |
Material | Polyurethane on Aluminum |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 polyurethane aluminum wheel casters. The Series #20 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Double Pulley Block, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-080-04-86-)
- CASTERHQ 3"x1-1/4" Swivel Caster, RED Polyurethane ON POLYOLEFIN CORE Wheel (24CS314PPU34K-02)
- ZORO SELECT Climbing Rope, 7/16 in x 150 ft, 16 Strand (20TL45)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3048-5-95)
- SERVICE CASTER 4 Inch Nylon Wheel Rigid Caster with Ball Bearing (SCC-30R420-NYB)
- SERVICE CASTER 5 Inch Semi Steel Caster with Ball Bearing and Brake/Swivel Lock (SCC-30CS520-SSB-TLB-BSL)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP2-2-R-2)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S514-HRS-TLB-TP3-2-R-2)
- SERVICE CASTER 3.25 Inch Green Poly on Steel Caster Set with Ball Bearing 4 Swivel Lock 2 Brake (SCC-30CS3420-PUB-GB-SLB-BSL-2-SLB-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-TPRB-TLB-4)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-TPRB-PLB)
- Service Caster Casters