Shop All Plate Casters
Service Caster
5 Inch Phenolic Wheel Swivel Top Plate Caster with Brake
Mfr # SCC-20S514-PHS-TLB-TP2
Zoro # G105429826
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Caster Swivel Lock Type Top Lock Brake
- Type Swivel caster w/top lock brake
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PHS-TLB-TP2
- Zoro # G105429826
- UPC # 734005068085
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Caster Swivel Lock Type | Top Lock Brake |
Type | Swivel caster w/top lock brake |
Finish | Bright Zinc Plated Finish |
Material | Phenolic |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Capacity (Lb.) | 300 |
Series | Series #20 |
Durometer | 90D |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide phenolic wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J069)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, NBR Foot Pad, Black (GDR-80-S-NYN-FBL-1/2)
- ZORO SELECT Repair Kit for MP-20C (2LEE8)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7101317)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-TPRB-PLB)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Swivel Lock 2 Swivel with Brake (LAV-SCC-30CS820-TPRRD-BSL-2-TLB-2)
- SERVICE CASTER 3.5 Inch SS Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-SS20S3514-SRS-2-TLB-2)
- SERVICE CASTER Universal Kitchen Casters - 5" Red Wheel - 4 Swivel w/Brake (SCC-20S514-PPUB-RED-TLB-TPU1-4)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLK-TP2-4)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster Set with 2 Brakes (SCC-KP92S830-PUR-GB-2-SLB-2)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", 505 lb. (LK-ALBS 82K-14)
- Service Caster Plate Casters