Shop All Plate Casters
Service Caster
5 Inch Phenolic Wheel Swivel Caster with Ball Bearing
Mfr # SCC-20S520-PHB
Zoro # G505439869
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Series Series #20
- Material Phenolic
- Capacity (Lb.) 450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S520-PHB
- Zoro # G505439869
- UPC # 734005071832
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 6-1/8" |
Size | 5" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Series | Series #20 |
Material | Phenolic |
Capacity (Lb.) | 450 |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Type | Swivel caster |
Durometer | 90D |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 2" wide phenolic wheel and maintenance free precision ball wheel bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 top plate phenolic wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Cylinder Bracket, Steel, 25 In. W (WB2-23)
- US CARGO CONTROL 4" x 27' Red Winch Strap with Flat Hook (427FH-R)
- VESTIL Blue Rough Terrain Elevating Cart 400 lb Capacity 27.5 x 20.5 (CART-PN-400)
- ZORO SELECT Drum Dolly, 8" H, Steel, 2300 lb. Cap. (AI-424-MC)
- SERVICE CASTER 4 Inch Kingpinless Nylon Wheel Caster Brakes 2 Rigid, 2PK (SCC-KP30S420-NYR-SLB-2-R-2)
- SERVICE CASTER 8 Inch Extra Heavy Duty Phenolic Wheel Caster Brakes 2 Swivel Locks SCC, 4PK (SCC-KP92S830-PHR-SLB-BSL-2-SLB-2)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R520-PUR-RS)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-PPUB-RED-TLB)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-BLK-TP2-2-TLB-2)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearing 2 Brake SCC (SCC-30CS620-PUR-RS-2-TLB-2)
- ALBION 8" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 600 lb (16XR08201R)
- Service Caster Plate Casters