Shop All Plate Casters
Service Caster
5 Inch Phenolic Wheel Swivel Caster Set with Roller Bearings SCC
Mfr # SCC-20S520-PHR-4
Zoro # G305440423
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Caster Mounting Type Top Plate
- Capacity (Lb.) 1800
- Plate Size 2-3/8" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S520-PHR-4
- Zoro # G305440423
- UPC # 734005071610
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 2" |
Details
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1800 |
Type | (4) Swivel casters |
Durometer | 90D |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Material | Phenolic |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 5” diameter by 2" wide phenolic wheel and roller bearings. Supports a total weight of 1,800lbs (450lbs/per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 top plate phenolic wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (2MJT5)
- TANIS Metal Back Strip Brush, 36 In L, 3 In Trim (MB460636)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Rigid Caster - 300lbs/Caster (SCC-20R415-PHSHT-TP2)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S620-VGR-4)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster (SCC-20S314-SSS-TP3)
- SERVICE CASTER 6 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS620-PAR-BSL-2-R-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-20S420-PHRHT-2-R-2)
- SERVICE CASTER 3.25 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS3420-SSR-2-R3420-2)
- SERVICE CASTER 5 Inch Solid Poly Caster Set with Ball Bearing 2 Swivel Lock and 2 Rigid SCC (SCC-35S520-SPUB-BSL-2-R-2)
- Service Caster Casters