Shop All Stem Casters
Service Caster
5 Inch Phenolic Wheel Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK
Mfr # SCC-SQ20S514-PHS-TLB-78-2-S-2
Zoro # G305417999
product price: $152.99
/pk 2, $76.50/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S514-PHS-TLB-78-2-S-2
- Zoro # G305417999
- UPC # 11586606739
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2 |
Stem Dia. | 7/8" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Finish | Bright Zinc Plated Finish |
Load Capacity | 1200 |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Caster Swivel Lock Type | Top lock brake |
Material | Phenolic |
Durometer | 90D |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with top lock brakes, with a 5” diameter by 1-1/4” wide black phenolic wheels and a 7/8" square stem. Supports a total weight of 1,200lbs (300lbs/caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem phenolic casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Airline-Style Track Fastener Pack 1-1/2" Bolts w/ Nut & Washer - 10 pk (ATFASTPACK)
- CAMPBELL CHAIN & FITTINGS Chain, Handy Link, 120 Trade, 500 Ft Length, 255 Lb Load, Low Carbon Steel, Zinc Plated Finish, 0339626 (0339626)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (29XP36)
- ANVIL 260 5 ZP STL ADJ CLEVIS HGR (0500359666)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-112-2-S-2)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-MRN-58212)
- SERVICE CASTER 5 Inch Semi Steel 38 Inch Threaded Stem Caster with Brake (SCC-TS20S515-SSR-PLB-381615)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-381634-5)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1-3/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S410-TPRS-SLB-716138-4)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – 5/16 Inch Threaded Stem –SCC, 4PK (SCC-TS01S20-DCS-BC-5161812-4)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 200 lb. (5GPL9)
- Service Caster Casters