Shop All Stem Casters
Service Caster
5 Inch Phenolic Wheel Swivel 58 Inch Threaded Stem Caster Service Caster
Mfr # SCC-TS20S514-PHR-58212
Zoro # G507384129
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 6-1/8"
- Wheel/Tread Material Phenolic
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-PHR-58212
- Zoro # G507384129
- UPC # 734005100655
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 6-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Stem Dia. | 5/8" |
Thread Length | 2-1/2" |
Wheel Dia. | 5" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Phenolic |
Caster Brake Type | No Brake |
Wheel Bearing Type | Roller Bearing |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 11 |
Caster Sub-Type | Swivel |
Durometer | 90D |
Wheel Color | Brown |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Load Capacity | 300 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 5 diameter by 114 wide phenolic wheel and a 58 threaded stem capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 phenolic casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A3636A)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 3/4" Steel - 4.75 Ton (BTAS34)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385E)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Silver (EE1801TFX7)
- SERVICE CASTER Assure Parts 190STCASTB Replacement Caster with Brake (ASS-SCC-EX20S514-PPUB-TLB-112)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S414-TPRB-TLB-78-2-S-2)
- SERVICE CASTER 3 Inch Black Hooded Neoprene Rubber 5/16 Inch Grip Neck Stem Casters SCC, 5PK (SCC-GN03S310-NPRB-BK-5)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster (SCC-TS05S210-TPRS-121315)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-112)
- SERVICE CASTER 4 Inch Soft Rubber Wheel with ¾ NPT Pipe Thread Stem Swivel Caster SCC (SCC-PS05S410-SRS-34NPT)
- RICHELIEU HARDWARE Formula 40 Series Design Caster, Swivel Without Brake, with Threaded Stem, Light Gray (815210611)
- Service Caster Casters