Shop All Stem Casters
Service Caster
5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC
Mfr # SCC-TS20S514-PHR-TLB-34212-4
Zoro # G707384783
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 6-1/8"
- Wheel/Tread Material Phenolic
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-PHR-TLB-34212-4
- Zoro # G707384783
- UPC # 734005100013
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 6-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Stem Dia. | 3/4" |
Thread Length | 2-1/2" |
Wheel Dia. | 5" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Phenolic |
Caster Brake Type | Top Lock Brake |
Wheel Bearing Type | Roller Bearing |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Finish | Bright Zinc Plated Finish |
Wheel Color | Brown |
Thread Pitch | 10 |
Load Capacity | 1200 |
Mounting Type | Threaded Stem |
Durometer | 90D |
Caster Sub-Type | 4 Swivel |
Model | Series #20 |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 34 threaded stem casters with top lock brakes, 5 diameter by 114 wide phenolic wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 phenolic casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 3" Wheel Dia., 95 Shore A (435X77)
- BULLDOG WINCH Hand Controller for 12001x, 20' (20384)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 48 x 48" (PDSE4848-6PH2FL)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE2802DFX5)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S514-PHR-TLB-34212)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-MRN-58212-2-TLB-2)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-PPUB-BLUE-PLB-58212-4)
- SERVICE CASTER 2.375 Inch MRI Safe Caster, 7/16 Inch Grip Ring Stem (SCC-GR02S60-TPR-GRY-716138-MRI)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S414-PPUB-RED-78-4)
- SERVICE CASTER Bil-Jax 0026-952 0026-962 Scaffold Caster Replacement (BIL-SCC-SF30CS820-TPRRF-138)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 5/16 Inch Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S410-TPRS-5161815-2-SLB-2)
- Service Caster Casters