Shop All Stem Casters
Service Caster
5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S514-PHS-34212-2-TLB-2
Zoro # G607385088
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 6-1/8"
- Wheel/Tread Material Phenolic
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-PHS-34212-2-TLB-2
- Zoro # G607385088
- UPC # 734005102321
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 6-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Wheel Dia. | 5" |
Stem Dia. | 3/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Phenolic |
Caster Brake Type | 2 casters with Top Lock Brakes |
Wheel Bearing Type | Plain Bore |
Model | Series #20 |
Durometer | 90D |
Finish | Bright Zinc Plated Finish |
Caster Sub-Type | 4 Swivel |
Mounting Type | Threaded Stem |
Wheel Color | Brown |
Load Capacity | 1200 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Thread Pitch | 10 |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 34 threaded stem with brake casters and two 2 swivel casters, with 5 diameter by 114 wide phenolic wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 phenolic casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mail Cart, 30 In. L x 23 In. W x 38 In. H (1ECJ7)
- REED 30IN MANHOLE COVER HOOK 02302 (MH30)
- DAYTON Intermediate Gear (EC-10)
- CAMCO WHEEL CHOCK, YELLOW (44432)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel 7/8 Inch Square Stem Caster Set Total Lock Brake (SCC-SQTTL20S615-PHS-78-4)
- SERVICE CASTER Assure Parts 190PUBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-PPUB-TLB-34-4)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S514-PPUB-BLK-34212-4)
- SERVICE CASTER Nylon Swivel Threaded Stem Caster w/2" Black Wheel and M12 x 1.75mm x 18mm Stem (SCC-TSLV20S50-NYR-220-ZC)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 10mm Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S210-TPRS-M1015-2-SLB-2)
- SERVICE CASTER 2'' Black Floor Safe Twin Wheel Casters 5/16 Threaded Stem, 5PK (SCC-TS02S50-TPR-BLK-5161810-5)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S514-PHR-TLB-34212)
- Service Caster Stem Casters