Shop All Stem Casters
Service Caster
5 Inch Phenolic Swivel 12mm Threaded Stem Caster with Total Lock Brake SCC
Mfr # SCC-TSTTL20S514-PHR-M1215
Zoro # G305427707
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S514-PHR-M1215
- Zoro # G305427707
- UPC # 670533915555
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 12MM |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Roller Bearing |
Features | Total lock brake |
Material | Phenolic |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Caster Swivel Lock Type | Total lock brake |
Load Capacity | 300 |
Includes | swivel caster w/ total lock brake |
Durometer | 90D |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 1.75 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide phenolic wheel and a 12mm-1.75 X 1-1/2" metric threaded stem with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Nose Plate, Aluminum, 14"x7-1/2"., C Ext (300244)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (32J797)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 255-060-84 Number 6 x 200 ft. Nylon Starter Cord (255-060-84)
- VESTIL Multi Purpose Tilting Drum Dolly (DRUM-QUAD-H-TLT)
- SERVICE CASTER 5 Inch Gray Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-PPUB-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch Red Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-121315-2-PLB-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-TPRB-78)
- SERVICE CASTER 2 Inch Flat Black Hooded Urethane Twin Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S50D-NYU-FB-716X78-4)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-845)
- SERVICE CASTER Regency 600CASTPRE4P Replacement Caster Set with Brakes, 4PK (REG-SCC-SQ20S514-POS-TLB-34-4)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement (LAK-SCC-SSSQ20S514-PPUB-91630)
- Service Caster Casters