Shop All Stem Casters
Service Caster
5 Inch Phenolic 10 MM Threaded Stem Caster with Brake
Mfr # SCC-TS20S514-PHS-PLB-M1015
Zoro # G307384329
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 6-1/8"
- Wheel/Tread Material Phenolic
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-PHS-PLB-M1015
- Zoro # G307384329
- UPC # 734005103243
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 6-1/8" |
Stem Length | 1-1/2" |
Thread Size | 10MM-1.5 x 1-1/2" Threaded Stem |
Stem Dia. | 10MM |
Wheel Dia. | 5" |
Thread Length | 1-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Phenolic |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Plain Bore |
Caster Sub-Type | Swivel |
Finish | Bright Zinc Plated Finish |
Load Capacity | 300 |
Thread Pitch | 1.5 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Mounting Type | Threaded Stem |
Model | Series #20 |
Durometer | 90D |
Wheel Color | Brown |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 5 diameter by 114 wide phenolic wheel and a 10MM threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 phenolic casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Synthc Expdng Adptr, Stm Expndr, 1-1/8 in. (EXV04)
- VESTIL Magn. Thick Fork Tip Protector RED PR (FPU-TK-45-M-RD)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228PSU)
- ROYAL BASKET TRUCKS Extractor Truck, 60", Blue Vinyl (G60-BBW-EXE-4UNN)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-112)
- SERVICE CASTER 2 Inch Bright Chrome Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-BC-516-4)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-BLUE-TLB-845)
- SERVICE CASTER 2.375 Inch MRI Safe Caster, 7/16 Inch Grip Ring Stem (SCC-GR02S60-TPR-GRY-716138-MRI)
- SERVICE CASTER Choice 109CARTCST02 4'' Replacement Caster (CHO-SCC-GRTTL20S414-TPRB-716138)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S314-PPUB-BLUE-TLB-78)
- DURASTAR Caster ; 3x7/8" Swvl Fork, Side Lock Brake; 3x7/8" Thermoplastic Rubbe (01SL378TPR80Y-71-NGR)
- Service Caster Casters