Shop All Stem Casters
Service Caster
5 Inch Nylon Wheel Swivel 7/8 Inch Square Stem Caster Set
Mfr # SCC-SQ20S514-NYS-78-4
Zoro # G305417852
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S514-NYS-78-4
- Zoro # G305417852
- UPC # 11586606067
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2 |
Stem Dia. | 7/8" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Material | Nylon |
Includes | (4) swivel casters |
Durometer | 75D |
Load Capacity | 1200 |
Finish | Bright Zinc Plated Finish |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 5” diameter by 1-1/4” wide white nylon wheels and a 7/8" square stems. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem nylon wheel casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Gasket (MHGXEC83GGS)
- ZORO SELECT Caster Wheel, 800 lb., 5 D x 2 In. (1ULT2)
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 18 Steps, Top Exit, Gray Powder Coated Finish (WLFC1218)
- CAMPBELL CHAIN & FITTINGS 1/4" x 1-1/4" Repair Link, Steel, Zinc Plated (5800324)
- SERVICE CASTER 3 Inch Hard Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S314-HRS-PLB-121315)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 1 Inch Expanding Stem Caster with Brakes, 4PK (SCC-EX05S210-TPRS-SLB-1-4)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster –5/16 Inch Threaded Stem, 4PK (SCC-TS01S214-DCR-BC-5161812-4)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S514-SSS-TLB-34212)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 10mm Threaded Stem Caster (SCC-TS20S314-SSS-M1015)
- SERVICE CASTER Rubbermaid Janitor Cleaning Cart Front Casters with Socket, 2PK (RUB-SCC-GR05S410-TPRS-716138-X701-2)
- CASTERHQ 3" Black on Black LUX Furniture Caster, Grip Ring Stem (CH3BCBP)
- Service Caster Stem Casters