Shop All Stem Casters
Service Caster
5 Inch Nylon Wheel Swivel 3/8 Inch Threaded Stem Caster Set
Mfr # SCC-TS20S514-NYS-381615-4
Zoro # G305419399
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-NYS-381615-4
- Zoro # G305419399
- UPC # 11586529571
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 5 |
Stem Dia. | 3/8" |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 300 |
Durometer | 75D |
Material | Nylon |
Finish | Bright Zinc Plated Finish |
Includes | (4) swivel casters |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 3/8" threaded stem casters with 5” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wall Jack (2601)
- VESTIL Guard Rail Straight Rail, Yllw, 108" (GR-H2R-BO-9-YL)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20507ZN-TPRB)
- MAG-MATE Low Skid Boot, 1-1/4inH x 3inL x 1-1/4inW (MC0154)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-TLB-112-4)
- SERVICE CASTER 5 Inch 316SS Nylon Wheel Swivel ½ Inch Threaded Stem Caster Lock Brake SCC, 2PK (SCC-SS316TSTTL20S514-NYS-121315-2-S2)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-112-4)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S510-TPRS-M815-2-SLB-2)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-381634-5)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-PPUB-BLUE-58212-4)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S514-PHR-381615)
- Service Caster Stem Casters