Shop All Bolt Hole Casters
Service Caster
5 Inch Nylon Wheel Bolt Hole Caster with Total Lock Brake
Mfr # SCC-BHTTL20S514-NYS
Zoro # G305432862
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Wheel Bearing Type Plain Bore
- Mounting Height 6-1/8"
- Features Total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-BHTTL20S514-NYS
- Zoro # G305432862
- UPC # 670533913223
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Details
Wheel Bearing Type | Plain Bore |
Features | Total lock brake |
Finish | Bright Zinc Plated Finish |
Material | Nylon |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Caster Mounting Type | Bolt Hole |
Series | Series #20 |
Type | swivel caster w/ total lock brake |
Caster Swivel Lock Type | Total lock brake |
Load Capacity | 300 |
Durometer | 75D |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide nylon wheel and a bolt hole with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 bolt hole nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Wheel, 10 In Semi-Pneumatic (150589)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 6 in W, Nylon, Yellow (EEF2-906-9)
- DAYTON Winch Cable, GS, 1/8 In. x 100 ft. (1DLH6)
- US CARGO CONTROL 1/4" Ratchet Chain Binder (CB135)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set with 2 Brake SCC (SCC-BH20S314-SPUS-2-TLB-2)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-HRS-4)
- SERVICE CASTER 4 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-SS316BH20S414-PPUB-BLUE-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S514-TPRB-4)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S3514-PPUB)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 250 kg Cap, NBR Foot Pad, Ivory (GDR-60-S-NYN-1/2)
- Service Caster Bolt Hole Casters