Shop All Plate Casters
Service Caster
5 Inch Nylon Swivel Caster Set with Ball Bearings 2 Brakes SCC
Mfr # SCC-20S520-NYB-2-TLB-2
Zoro # G505440421
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Caster Mounting Type Top Plate
- Finish Bright Zinc Plated Finish
- Type (2) Swivel casters & (2) Swivel casters w/top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S520-NYB-2-TLB-2
- Zoro # G505440421
- UPC # 734005070927
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 2" |
Details
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Type | (2) Swivel casters & (2) Swivel casters w/top lock brakes |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Capacity (Lb.) | 1800 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Series | Series #20 |
Material | Nylon |
Durometer | 75D |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 5" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 nylon wheel casters.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 100 ft. (7121090100k)
- VESTIL Gray Multi-Level Plastic Drum Dolly 600 lb Hard Rubber Casters (DRUM-PDD)
- VESTIL Hand Chain Hoist (HCH-2-20)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Black, 4-Count (PC30LEBK4PK)
- SERVICE CASTER 6 Inch Polyurethane Caster Set with Ball Bearing 2 Brakes 2 Rigid (SCC-TTL30S620-PPUB-2-R-2)
- SERVICE CASTER 10 Inch Heavy Duty Red Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S1030-PUR-RS-SLB-BSL)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Swivel Lock 2 Swivel with Brake (LAV-SCC-30CS820-TPRRD-BSL-2-TLB-2)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set (SCC-20S414-PHR-TP3-4)
- SERVICE CASTER 6 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS620-PAR-BSL-2-R-2)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster Total Lock Brakes, 2PK (SCC-TTL20S314-PPUB-MRN-2-S-2)
- ZORO SELECT Plate Caster, Swivel, Rubr, 2 in., 110 lb., D (TSED 050 RN0D)
- Service Caster Plate Casters