Shop All Plate Casters
Service Caster
5 Inch Nylon Caster Set with Ball Bearings 2 Swivel Lock 2 Rigid
Mfr # SCC-30CS520-NYB-BSL-2-R-2
Zoro # G105435513
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Type (2) Swivel casters w/bolt on swivel locks & (2) rigid casters
- Mounting Height 6-1/2"
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS520-NYB-BSL-2-R-2
- Zoro # G105435513
- UPC # 11586561915
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Type | (2) Swivel casters w/bolt on swivel locks & (2) rigid casters |
Finish | Bright Zinc Plated Finish |
Series | Series #30 |
Material | Nylon |
Capacity (Lb.) | 900 |
Durometer | 75D |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 5" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 3,600 lbs. (900 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 nylon wheel casters.The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Arrow Spotlight, 3-1/4" H x 3" W, PC (70-1115)
- CASTERS WHEELS & INDUSTRIAL HANDLING Albion Institutional Caster - Rigid 3-1/2in Diameter 300 Lb. Cap. - (DCXS03X31-R)
- DAYTON Web Sling, Type 6, 12 ft L, 4 in W, Nylon, Yellow (55ET42)
- ZORO SELECT Caster Wheel, Steel, 6 in., 2500 lb., Slvr (4DU73)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster (SCC-100S150-PNB)
- SERVICE CASTER 5 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster (SCC-KP30S520-SSR)
- SERVICE CASTER 4 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S410-TPRS-4)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel Top Plate Caster with Brake (SCC-20S414-HRS-TLB-TP2)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLK-TP2-4)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Brake and Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRRD-TLB-BSL-2-R-2)
- SERVICE CASTER 6 Inch SS Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-SS20S614-TPRB)
- Service Caster Casters