Shop All Stem Casters
Service Caster
5 Inch Nylon 10 MM Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S514-NYS-M1015-2-PLB-2
Zoro # G907385078
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 6-1/8"
- Wheel/Tread Material Nylon
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-NYS-M1015-2-PLB-2
- Zoro # G907385078
- UPC # 734005098792
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 6-1/8" |
Stem Length | 1-1/2" |
Thread Size | 10MM-1.5 x 1-1/2" Threaded Stem |
Thread Length | 1-1/2" |
Wheel Dia. | 5" |
Stem Dia. | 10MM |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Nylon |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Plain Bore |
Load Capacity | 1200 |
Mounting Type | Threaded Stem |
Wheel Color | White |
Finish | Bright Zinc Plated Finish |
Durometer | 75D |
Thread Pitch | 1.5 |
Model | Series #20 |
Caster Sub-Type | 4 Swivel |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 10MM threaded stem with brake casters and two 2 swivel casters, with 4 diameter by 114 wide nylon wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem nylon wheel casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hopper, 1500 Lb Cap., 80 x 51 x 55 In. (SD-2.2)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-RP-Y)
- CASTERHQ 10"x3.5" Swivel Pneumatic Caster, 4 PLY, 350 LBS Capacity, Air F (CB-SPC10)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Trailer/ Utility Bed (4' x 8' ft.) (GUN-100)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-BLK-TLB-845)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster (SCC-GR05S510-TPRS-716138)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S314-PPUB-GRY-78)
- SERVICE CASTER Assure Parts 190218001 4'' Replacement Caster (ASS-SCC-GR20S414-SRS-716138)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – 1/4 Inch Threaded Stem, 4PK (SCC-TS01S214-DCR-BC-142058-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S414-TPRB-M1215)
- SERVICE CASTER 3 Inch Black Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-BLK-M1215-2-PLB-2)
- Service Caster Stem Casters