Shop All Plate Casters
Service Caster
5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster with Brake SCC
Mfr # SCC-20S514-PPUB-MRN-TLB
Zoro # G305430387
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Caster Temp. Range -20 degrees F to 180 degrees F
- Series Series #20
- Capacity (Lb.) 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PPUB-MRN-TLB
- Zoro # G305430387
- UPC # 670533884806
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #20 |
Capacity (Lb.) | 350 |
Type | Swivel caster w/top lock brake |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Durometer | 60D |
Features | Top lock brake |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Polyurethane tread on polyolefin core |
Caster Swivel Lock Type | Top lock brake |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide maroon polyurethane wheel and a top locking brake capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Aluminum Dolly and HD Magnet Lift Weight 900 lbs. Flat Items, 450 lbs. Round Items (9401-26A)
- PEERLESS CHAIN PASSINGLINK2/OX300BZ, H0910-2111 (H0910-2111)
- EGA Vertical Ladder, 12 Rungs, 12 ft. Overall Height, 16"W Steps (MVMS12)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 4 ft L, 31000 lb Cap (EN360X4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-RED)
- SERVICE CASTER 8 Inch Solid Polyurethane Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SPUB)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S3514-PPUB-RED)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-TTL20S314-SPUS-4)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS520-SSR)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-BLUE-TLB-TPU1)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SPUS-TLB-TP3-2-R-2)
- Service Caster Casters