Shop All Plate Casters
Service Caster
5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster with Brake SCC
Mfr # SCC-20S514-PPUB-MRN-TLB-TP2
Zoro # G505430408
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Type Swivel caster w/top lock brake
- Series Series #20
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PPUB-MRN-TLB-TP2
- Zoro # G505430408
- UPC # 734005064407
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Type | Swivel caster w/top lock brake |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Capacity (Lb.) | 350 |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Top Lock Brake |
Material | Polyurethane on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide maroon polyurethane wheel and a top locking brake capable of supporting 350 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D5)
- HARRINGTON Hoist/Trolley, ANSI/ASME B30.16 (SHB020-20)
- JET Hand Chain Hoist With 10ft Lift, 2-Ton (S90-200-10)
- KLEIN TOOLS Web-Strap Hoist Deluxe with Removable Handle (KN1600PEX)
- SERVICE CASTER 6 Inch Polyolefin Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-20S620-POR-2-R-2)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-TP2-4)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Caster Set with Ball Bearing and Brake (SCC-35S420-PUB-GB-SLB-4)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Maroon Polyurethane Swivel Casters, 4PK (TOOL-SCC-20S620-PPUR-2-TLB-2)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS520-PUR-RS-BSL)
- ZORO SELECT Plate Caster, 4400 lb. Ld Rating, PK4 (8806)
- Service Caster Casters