Shop All Stem Casters
Service Caster
5 Inch Maroon Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster Set SCC
Mfr # SCC-TS20S514-PPUB-MRN-381615-4
Zoro # G305422559
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-PPUB-MRN-381615-4
- Zoro # G305422559
- UPC # 11586537842
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 5 |
Stem Dia. | 3/8" |
Thread Length | 1.5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Load Capacity | 350 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | (4) swivel casters |
Mounting Type | Threaded Stem |
Model | Series #20 |
Thread Pitch | 16 |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 3/8" threaded stem casters with 5” diameter by 1-1/4” wide maroon polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 6 in. (P-WB12 060X125-001)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 600lb Capacity 24 x 36 (FWD-2436-3R)
- US CARGO CONTROL 3" x 30' Replacement/Winch Strap w/ Wire Hook, 330WH (330WH)
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1.2 in. Hook Opening (19679)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel with ¾ Inch NPT Pipe Thread Stem Swivel Caster (SCC-PS20S414-TPRB-34NPT)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLK-34212)
- SERVICE CASTER 3 Inch 316SS High Temp Glass Filled Nylon 1-7/8 Inch Stem Caster with Brake SCC (SCC-SS316EX20S314-GFNSHT-TLB-178)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-381615)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-TPRB-78)
- SERVICE CASTER 2 Inch MRI Safe Caster with Brake, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-B-M12X22-MRI)
- ZORO SELECT Stem Caster, 175 lb. Ld, 3/8" Stem Dia. (P7S-SRP030K-ST3)
- Service Caster Casters