Shop All Plate Casters
Service Caster
5 Inch Kingpinless V Groove Semi Steel Wheel Caster Brakes 2 Rigid SCC, 2PK
Mfr # SCC-KP30S520-VGR-SLB-2-R-2
Zoro # G305436556
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Material Cast Iron V-Groove
- Capacity (Lb.) 4400
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-KP30S520-VGR-SLB-2-R-2
- Zoro # G305436556
- UPC # 11586559301
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Material | Cast Iron V-Groove |
Capacity (Lb.) | 4400 |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Finish | Bright Zinc Plated Finish |
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Series | Series#KP30 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 5" diameter by 2" wide v-groove cast iron wheels capable of supporting a total weight of 4,400 lbs. (1,100 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 semi steel cast iron v-groove wheel casters. The Service Caster Series KP30 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Relay Switch, 12V (603282)
- ZORO SELECT Plate Caster, Rigid, Cast Irn, 5 in, 1400 lb (TFH125CI1HT24)
- MCGUIRE Snubber Springs, Snubber Spring 2-5/16"O (702670)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPB-500)
- SERVICE CASTER BBQ Smoker Grill Flat-Free All Terrain 10'' Caster with Brake (SMOK-SCC-100S1030-SNB-SLB)
- SERVICE CASTER 8 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S820-TPRRD-2-R-2)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement - (REG-SCC-20S414-PPUB-MRN-TLB-TP2)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-BC-4)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S820-SSR)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-20S414-PPUB-MRN-TP2-4-PPUD820-2)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Ball Bearing 2 Brakes 2 Swivel Lock (SCC-TTL30S820-PUB-RS-2-BSL-2)
- Service Caster Casters