Shop All Plate Casters
Service Caster
5 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK
Mfr # SCC-KP30S520-TPRRD-2-R-2
Zoro # G305435900
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Series Series#KP30
- Caster Temp. Range -20 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-KP30S520-TPRRD-2-R-2
- Zoro # G305435900
- UPC # 11586557987
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Finish | Bright Zinc Plated Finish |
Series | Series#KP30 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 1400 |
Durometer | 75A |
Type | (2) swivel casters & (2) rigid casters |
Material | Thermoplastic Rubber on Polyolefin |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel and two (2) rigid casters, with 5" diameter by 2" wide thermoplastic rubber donut tread wheels capable of supporting a total weight of 1,400 lbs. (350 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core donut tread casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION Steel Replacement Skate Wheel (SKW-001)
- CROSBY Anchor Shackle, 5/16" Body Sz, Painted (1019468)
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L21-34 (FR05-04)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 1200 lb., Blk (435X73)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-RED-TP2-4)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS520-PUR-RS-BSL)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S614-TPRB-2-R-2)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHS-TP2)
- SERVICE CASTER 6 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock (SCC-KP30S620-TPRRF-SLB-BSL)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-SS20S414-TPRB-2-R-2)
- ZORO SELECT Standard Plate Caster, Swivel, 2900 lb. (P29S-PH100R-18-WK-DL)
- Service Caster Casters