Shop All Plate Casters
Service Caster
5 Inch Kingpinless Solid Poly Wheel Caster Swivel Locks 2 Brakes SCC, 2PK
Mfr # SCC-KP30S520-SPUR-BSL-2-SLB-2
Zoro # G305434866
product price: $526.99
/pk 2, $263.50/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Durometer 60D
- Capacity (Lb.) 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S520-SPUR-BSL-2-SLB-2
- Zoro # G305434866
- UPC # 11586556737
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 60D |
Capacity (Lb.) | 4000 |
Material | Solid Polyurethane |
Series | Series#KP30 |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Top Lock Brakes |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 5" diameter by 2" wide solid polyurethane wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 solid polyurethane wheel casters. The Service Caster Series KP30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, Steel (2RZZ7)
- FAIRBANKS Casters, Semi Steel, Swivel, 6" (N22-6-IRB)
- QUANTUM STORAGE SYSTEMS Mobile Bin Cart 45 in H x 24 in W (BC212434M1BL)
- MAG-MATE Replacement Handle (PNL0250HDL)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-20S414-PPUB-BLUE-TP2-4-PPUD820-2)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement (REG-SCC-20S414-PPUB-MRN-TP2)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Casters with Brake and Bolt Swivel Lock Set (SCC-100S3504-PNB-TLB-BSL-4)
- SERVICE CASTER BBQ Smoker Grill Flat-Free All Terrain 10'' Swivel Caster (SMOK-SCC-100S1030-SNB)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Rigid Caster with Roller Bearing (SCC-30R620-PHRHT)
- SERVICE CASTER CR6 Greenlee Rigid Caster – MA6065 GMX Cart – Heavy Duty Replacement – SCC (GRE-SCC-30R620-PPUR)
- COLSON 10" X 3" Ductile Swivel Caster, No Brake, Loads Up To 5400 lb (410FR10501S)
- Service Caster Casters