Shop All Plate Casters
Service Caster
5 Inch Kingpinless Solid Poly Wheel Caster Brakes 2 Rigid, 2PK
Mfr # SCC-KP30S520-SPUR-SLB-2-R-2
Zoro # G305435184
product price: $385.99
/pk 2, $193.00/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Mounting Height 6-1/2"
- Caster Temp. Range -50 degrees F to 180 degrees F
- Series Series#KP30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S520-SPUR-SLB-2-R-2
- Zoro # G305435184
- UPC # 11586556744
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -50 degrees F to 180 degrees F |
Series | Series#KP30 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Solid Polyurethane |
Durometer | 60D |
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 4000 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 5" diameter by 2" wide solid polyurethane wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 solid polyurethane wheel casters. The Service Caster Series KP30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF2-902-20)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A6E20B8C2P6)
- TANIS Strip Brush Holder, Sz 1 In, 96 In L, PK10 (AH402496CF)
- ZORO SELECT Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 30"-33"H, Style 7 (CW7-33-3-3)
- SERVICE CASTER 3.5 Inch SS Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-SS20S3514-PPUB-BLUE)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-BLUE-TP2)
- SERVICE CASTER 4 Inch Polyurethane Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS420-PPUR-BSL)
- SERVICE CASTER 3.25 Inch Green Poly on Steel Caster Set with Ball Bearing 4 Swivel Lock 2 Brake (SCC-30CS3420-PUB-GB-SLB-BSL-2-SLB-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Rigid Top Plate Caster (SCC-20R514-TPRB)
- SERVICE CASTER Avantco 17819301 Swivel Caster Replacement (AVA-SCC-20S414-HRS-TP2)
- SERVICE CASTER 6 Inch Kingpinless Red Poly on Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-PUR-RS-2-R-2)
- Service Caster Plate Casters