Shop All Plate Casters
Service Caster
5 Inch Kingpinless Rubber on Aluminum Wheel Caster with Brake and Swivel Lock
Mfr # SCC-KP30S520-RAR-SLB-BSL
Zoro # G305434798
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Durometer 80A
- Plate Size 4" x 4-1/2"
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-KP30S520-RAR-SLB-BSL
- Zoro # G305434798
- UPC # 11586555372
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Durometer | 80A |
Caster Mounting Type | Top Plate |
Material | Rubber on Aluminum |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Type | Swivel caster w/side lock brake & bolt on swivel lock |
Capacity (Lb.) | 500 |
Caster Swivel Lock Type | Top Lock Brake & Bolt on Swivel Lock |
Series | Series#KP30 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 5" diameter by 2" wide rubber on aluminum wheel with a side lock brake & bolt on swivel lock capable of supporting 500 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 rubber on aluminum wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft Fiberglass Stepladder, 300 lb Capacity (FS1508)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (61203)
- RUBBERMAID COMMERCIAL Tilt Truck, Rectangular, 1000 lb., Black (RCP 1013 BLA)
- BARON Galvanized Galvanized Steel 1/16 in. D X 50 ft. L Aircraft Cable (66005)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Thermoplastic Swivel Caster with Roller Bearing SCC (SCC-35S620-TPRRD)
- SERVICE CASTER 4 Inch Stainless Steel Solid Poly Wheel Rigid Caster with Roller Bearing SCC (SCC-SS30R420-SPUR)
- SERVICE CASTER 3.25 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS3420-GFNB)
- SERVICE CASTER 8 Inch Heavy Duty Semi Steel Cast Iron Caster Set with Brake and Swivel Lock (SCC-KP92S830-SSR-SLB-BSL-4)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS420-PUB-RS-TLB-4)
- SERVICE CASTER 6 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS620-GFNB)
- SERVICE CASTER 5 Inch Glass Filled Nylon Swivel Caster Set with Roller Bearing and Swivel Lock (SCC-30CS520-GFNR-BSL-4)
- Service Caster Plate Casters