Shop All Plate Casters
Service Caster
5 Inch Kingpinless Polyolefin Wheel Caster Swivel Locks 2 Rigid SCC, 2PK
Mfr # SCC-KP30S520-POR-BSL-2-R-2
Zoro # G305440409
product price: $334.99
/pk 2, $167.50/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Caster Swivel Lock Type 2 Bolt On Swivel Locks
- Plate Size 4" x 4-1/2"
- Type (2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S520-POR-BSL-2-R-2
- Zoro # G305440409
- UPC # 11586552883
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Swivel Lock Type | 2 Bolt On Swivel Locks |
Type | (2) Swivel casters w/bolt on swivel locks & (2) rigid casters |
Finish | Bright Zinc Plated Finish |
Material | Polyolefin |
Durometer | 70D |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 2600 |
Series | Series#KP30 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 5" diameter by 2" wide polyolefin wheels capable of supporting a total weight of 2,600 lbs. (650 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyolefin wheel casters. The Service Caster Series KP30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. Featuring a Kingpinless hot forged STM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, SS (2VJT1)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (CS155+/300)
- DEWALT 4 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-04)
- PEERLESS CHAIN 10MM (3/8") LL G30 ZN 63'/PL, H0110-0611 (H0110-0611)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP2-2-R-2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (USAREG20S414PPUBRED-TP2-2-TLB-2PPUD820-2)
- SERVICE CASTER Cambro 60007 Dish Caddies and Utlity Cart Replacement Locking Caster - SCC (CAM-SCC-20S514-PPUB-BLUE-TLB)
- SERVICE CASTER 6 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock (SCC-KP30S620-TPRRF-SLB-BSL)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate V Groove Semi Steel Swivel Caster with Ball Bearing (SCC-35S620-VGB)
- SERVICE CASTER Albion Industries 02CA03041S Caster Replacement (ALB-SCC-20S314-SSS)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-14-TB)
- Service Caster Plate Casters