Shop All Plate Casters
Service Caster
5 Inch Kingpinless Poly on Aluminum Wheel Caster Swivel Locks 2 Brakes SCC, 2PK
Mfr # SCC-KP30S520-PAR-BSL-2-SLB-2
Zoro # G305439397
product price: $569.99
/pk 2, $285.00/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Caster Temp. Range -45 degrees F to 180 degrees F
- Series Series#KP30
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S520-PAR-BSL-2-SLB-2
- Zoro # G305439397
- UPC # 11586550971
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Caster Temp. Range | -45 degrees F to 180 degrees F |
Series | Series#KP30 |
Durometer | 95A |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Top Lock Brakes |
Finish | Bright Zinc Plated Finish |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes |
Material | Polyurethane on Aluminum |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 3600 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 5" diameter by 2" wide polyurethane on aluminum wheels capable of supporting a total weight of 3,600 lbs. (900 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyurethane aluminum wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, shop projects and industrial equipment. The polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 10' Black Stainless Steel Thumb Ratchet Strap w/ Wire Hooks (1610WHSS-BLK)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00538)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-UY040R-14-WB-DL)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EE1601NFX7)
- SERVICE CASTER 8 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS820-PPUR)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-RED-TLB-TP3-2-R-2)
- SERVICE CASTER 4 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-PAR-4)
- SERVICE CASTER Assure Parts 190CW44620B Replacement Caster with Brake (ASS-SCC-30CS620-PHR-TLB)
- SERVICE CASTER 4 Inch Heavy Duty Phenolic Caster with Ball Bearing and Brake (SCC-35S420-PHB-SLB)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster (SCC-100S3506-PNB)
- CASTERHQ 3"x1-1/4" Swivel Caster, RED Polyurethane ON POLYOLEFIN CORE Wheel (24CS314PPU34K-02)
- Service Caster Plate Casters