Shop All Plate Casters
Service Caster
5 Inch Kingpinless Poly on Aluminum Caster Set with Brakes and Swivel Locks SCC
Mfr # SCC-KP30S520-PAR-SLB-BSL-4
Zoro # G305439823
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Material Polyurethane on Aluminum
- Caster Temp. Range -45 degrees F to 180 degrees F
- Series Series#KP30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S520-PAR-SLB-BSL-4
- Zoro # G305439823
- UPC # 11586550933
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Material | Polyurethane on Aluminum |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Series | Series#KP30 |
Durometer | 95A |
Caster Swivel Lock Type | 4 Top Lock Brakes & Bolt on Swivel Locks |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | (4) Swivel caster w/side lock brake & bolt on swivel lock |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 3600 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 5" diameter by 2" wide polyurethane on aluminum wheels with side lock brakes and bolt on swivel locks capable of supporting a total weight of 3,600 lbs. (900 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyurethane aluminum wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, shop projects and industrial equipment. The polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, Steel (48J084)
- US CARGO CONTROL 2" x 10' Blue Heavy Duty Endless Ratchet Strap (5410FE-BLU)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 2600 lb. (EN30X12)
- ZORO SELECT Caster Wheel, 350 lb., 6" Wheel Dia. (426A66)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Ball Bearing (SCC-30CS420-SSB)
- SERVICE CASTER 8 Inch Polyurethane Caster Set with Roller Bearing 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PPUR-2-R-2)
- SERVICE CASTER Regency 600PBCASTER 193CASTER 6'' Replacement Caster (REG-SCC-100S150-PNB)
- SERVICE CASTER 5 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster (SCC-KP30S520-SSR)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S614-PPUB-PLB-4)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel Top Plate Caster with Brake (SCC-20S3514-SRS-TLB)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-8MB)
- Service Caster Plate Casters