Shop All Plate Casters
Service Caster
5 Inch Kingpinless Poly on Aluminum Caster Brakes/Swivel Locks 2 Rigid SCC, 2PK
Mfr # SCC-KP30S520-PAR-SLB-BSL-2-R-2
Zoro # G305439922
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Capacity (Lb.) 3600
- Durometer 95A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-KP30S520-PAR-SLB-BSL-2-R-2
- Zoro # G305439922
- UPC # 11586550995
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 3600 |
Durometer | 95A |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Material | Polyurethane on Aluminum |
Series | Series#KP30 |
Type | (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 2 Top Lock Brakes & 2 Bolt on Swivel Locks |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 5" diameter by 2" wide polyurethane on aluminum wheels capable of supporting a total weight of 3,600 lbs. (900 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyurethane aluminum wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, shop projects and industrial equipment. The polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1400 lb., 8 D x 2 In. (2RYZ2)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, High Density Polypropylene, 2 Shelves, 300 lb (FG409500BLA)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Silver (EE1802TTX2)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Orange (15077 ORANGE)
- SERVICE CASTER 4 Inch Poly on Aluminum Wheel Swivel Caster Set with Ball Bearings SCC (SCC-20S420-PAB-4)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHR)
- SERVICE CASTER Cambro Ingredient Bin and Camcrisper Replacement Locking Caster - SCC (CAM-SCC-20S314-TPRB-TLB)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-RED-TLB-TP3-2-R-2)
- SERVICE CASTER BBQ Smoker Grill Flat-Free All Terrain 10'' Swivel Caster (SMOK-SCC-100S1030-SNB)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement (AVA-SCC-20S514-PPUB-TP2)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ66)
- Service Caster Casters