Shop All Plate Casters
Service Caster
5 Inch Kingpinless Phenolic Wheel Caster Brakes 2 Rigid, 2PK
Mfr # SCC-KP30S520-PHR-SLB-2-R-2
Zoro # G305440645
product price: $318.99
/pk 2, $159.50/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Type (2) swivel casters w/side lock brakes & (2) rigid casters
- Capacity (Lb.) 4000
- Mounting Height 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S520-PHR-SLB-2-R-2
- Zoro # G305440645
- UPC # 11586551626
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Capacity (Lb.) | 4000 |
Material | Phenolic |
Caster Mounting Type | Top Plate |
Durometer | 95A |
Series | Series#KP30 |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 5" diameter by 2" wide phenolic wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 phenolic wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, shop projects and industrial equipment. The phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, are also spark proof. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee Heavy Duty Hand Truck - Dual Handle - Solid Rubber Wheels - 1000 Lb. Cap. - Black (60138)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (760P+)
- ZORO SELECT Plate Caster, 5 in Wheel Diameter, 2600 lbs, PK4 (435X97)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP050D-12-AM)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Casters with Bolt Swivel Locks Set SCC (SCC-100S3506-PNB-BSL-4)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-20S414-PPUB-TP2-2-TLB-2PPUD820-2)
- SERVICE CASTER 3 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC (SCC-SS20S314-PPUB-MRN-TLB-4)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-BLK-2-TLB-2)
- SERVICE CASTER 5 Inch Semi Steel Caster with Ball Bearing and Brake/Swivel Lock (SCC-30CS520-SSB-TLB-BSL)
- SERVICE CASTER Regency 600CARTCSTB Replacement Caster with Brake (REG-SCC-30CS620-PPUR-TLB)
- JET 98-0129 2in Swivel Lock Casters 4 Piece Set (98-0129-JET)
- Service Caster Casters