Shop All Plate Casters
Service Caster
5 Inch Kingpinless High Temp Phenolic Wheel Caster Swivel Locks 2 Brakes, 2PK
Mfr # SCC-KP30S520-PHRHT-BSL-2-SLB-2
Zoro # G305440218
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Material High Temperature Phenolic
- Type (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-KP30S520-PHRHT-BSL-2-SLB-2
- Zoro # G305440218
- UPC # 11586552258
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Material | High Temperature Phenolic |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 4000 |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Top Lock Brakes |
Durometer | 90D |
Series | Series#KP30 |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 5" diameter by 2" wide high temperature phenolic wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 high temperature phenolic wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cable Swivel, Rated Capacity 2 (39106)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC213036)
- BAUER LADDER Outside Spreader Kit for 10'-12' Bauer Fiberglass/Alum. Stepladders. (07077)
- ZORO SELECT Dock Plate, 9500 lb., 30 x 72 In. (4LGW3)
- SERVICE CASTER 8 Inch Poly on Cast Iron Caster Set with Roller Bearing and Brakes/Swivel Locks (SCC-35S820-PUR-RS-SLB-BSL-4)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-TTL20S3514-PPUB-2-R-2)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel Brake Swivel Lock 2 Swivel Swivel Lock (LAV-30CS820-TPRBD-TLB-BSL-2-BSL-2)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S514-PHSHT-TP3)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Brake and Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRBD-TLB-BSL-2-R-2)
- SERVICE CASTER Assure Parts 190CW3SHP23 Replacement Caster Set with Brakes, 6PK (ASS-SCC-20S314-POS-3-TLB-3)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-TB)
- Service Caster Plate Casters