Shop All Plate Casters
Service Caster
5 Inch Kingpinless Glass Filled Nylon Wheel Caster with Brake and Swivel Lock
Mfr # SCC-KP30S520-GFNR-SLB-BSL
Zoro # G305439755
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Series Series#KP30
- Mounting Height 6-1/2"
- Type Swivel caster w/side lock brake & bolt on swivel lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S520-GFNR-SLB-BSL
- Zoro # G305439755
- UPC # 11586549616
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Series | Series#KP30 |
Type | Swivel caster w/side lock brake & bolt on swivel lock |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Caster Mounting Type | Top Plate |
Material | Glass Filled Nylon |
Caster Swivel Lock Type | Top Lock Brake & Bolt on Swivel Lock |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Durometer | 85D |
Capacity (Lb.) | 1000 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 5" diameter by 2" wide glass filled nylon wheel with a side lock brake & bolt on swivel lock capable of supporting 1,000 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 glass filled nylon casters. The Service Caster Series KP30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, will not flat spot, are resistant to most chemical and oils, and under normal operating conditions are maintenance free. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Hanging Crane Scale, up to 5000 kg (PCE-CS 5000N)
- HOMECARE PRODUCTS HT2121 Hand Truck Replacement Wheel 8 x 1.75 in. (HO148963)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (P-RCP-030X013/038K)
- PEERLESS CHAIN 1/2 V10 CL HK PIN KIT, UPC, 8410599 (8410599)
- SERVICE CASTER Avantco 17816412 Swivel Caster with Brake Replacement Set (AVA-SCC-20S414-HRS-TLB-TP2-4)
- SERVICE CASTER 6 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-RS-TLB-BSL-2-TLB-2)
- SERVICE CASTER 6 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock (SCC-KP30S620-TPRRF-SLB-BSL)
- SERVICE CASTER 3 Inch Phenolic Wheel Rigid Top Plate Caster (SCC-20R314-PHS-TP2)
- SERVICE CASTER Assure Parts 190CW23125SH Replacement Caster (ASS-SCC-20S314-POS)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster (SCC-20S314-HRS-TP3)
- SERVICE CASTER 8 Inch Solid Polyurethane Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SPUB)
- Service Caster Plate Casters