Shop All Plate Casters
Service Caster
5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster
Mfr # SCC-20S514-PHSHT-TP3
Zoro # G505430187
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Material High Temperature Phenolic
- Mounting Height 6-1/8"
- Capacity (Lb.) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PHSHT-TP3
- Zoro # G505430187
- UPC # 734005061031
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Material | High Temperature Phenolic |
Capacity (Lb.) | 300 |
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Series | Series #20 |
Type | Swivel caster |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide high temp phenolic wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Safety Railing, 72" Length (VDKR-6)
- KINEDYNE Kinedyne Trailer Door Safety Strap, 36inL, Blue (15826)
- VESTIL Medium Duty Self-Dumping Hopper 1.5 Cubic Yard 4000 lb Red (D-150-MD-SR)
- COMPONENT HARDWARE Stainless Steel Conveyor Bearing for 1-5 (B29-0080)
- SERVICE CASTER 12 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC (SCC-KP92R1230-SSR)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – Top Plate – SCC, 4PK (SCC-TP01S214-DCR-BC-TP2-4)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Poly Wheel Swivel Caster with Swivel Lock (SCC-KP30S620-VGR-BSL)
- SERVICE CASTER 5" Rubbermaid Cart Casters - Non-Marking Wheel 4400 Series 4500 Series, 4PK (RUB-SCC-05S510-TPRS-2-R-2)
- SERVICE CASTER 5 Inch 316SS Gray Polyurethane Wheel Swivel Top Plate Caster Set (SCC-SS31620S514-PPUB-4)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster (SCC-20S314-SSS-TP3)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (2.03256.445 BRK5)
- Service Caster Casters