Shop All Plate Casters
Service Caster
5 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC
Mfr # SCC-35S520-PHRHT-2-R-2
Zoro # G305439199
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Capacity (Lb.) 4000
- Plate Size 4-1/2" x 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-PHRHT-2-R-2
- Zoro # G305439199
- UPC # 11586581968
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 4000 |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Material | High Temperature Phenolic |
Series | Series#35 |
Type | (2) swivel casters & (2) rigid casters |
Caster Mounting Type | Top Plate |
Durometer | 90D |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel and two (2) rigid casters, with 5" diameter by 2" wide high temperature phenolic wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 high temperature phenolic wheel casters. The Service Caster Series #35 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 600 lb Load Capacity (KDHS110246)
- ZORO SELECT Hand Truck, 800 lb. (TF-360-8S)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 22BF (EG22)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-20S520-SSR-2-R-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set (SCC-20S514-TPRB-TP2-4)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Polyolefin Rigid Caster with Ball Bearing SCC (SCC-35R820-POB)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S514-HRS-TLB-TP3-2-R-2)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-SSR)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel Brake Swivel Lock 2 Swivel Swivel Lock (LAV-30CS820-TPRRD-TLB-BSL-2-BSL-2)
- BLICKLE Rigid Plate Castr, Silicone, 4", 220 lb., Bk (BX-POSI 100G-XAT)
- Service Caster Plate Casters