Shop All Plate Casters
Service Caster
5 Inch High Temp Glass Filled Nylon Wheel Swivel Top Plate Caster
Mfr # SCC-20S514-GFNSHT
Zoro # G905429859
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Plate Size 2-1/2" x 3-5/8"
- Series Series #20
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-GFNSHT
- Zoro # G905429859
- UPC # 670533905600
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Series | Series #20 |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Capacity (Lb.) | 300 |
Material | High Temperature Glass Filled Nylon |
Type | Swivel caster |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 85D |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide high temp glass filled nylon wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 165 lb. (5UX76)
- RWM Kingpinless Swvl Caster, 7000 lb, 3" W (76-NYB-0630-S)
- PEERLESS CHAIN K-81-S 3/8 KUPLEX SLG HK W/LAT, 598800181 (598800181)
- CASTERHQ Heavy-Duty Casters Wheel Diam: 4" (part# 1-320990) (AQ2-LRW-IBF)
- SERVICE CASTER 8 Inch Heavy Duty Phenolic Caster Set with Roller Bearings and Brakes SCC (SCC-35S820-PHR-SLB-4)
- SERVICE CASTER Assure Parts 190CW2525KIT Replacement Caster Set with Brakes, 4PK (ASS-SCC-TS20S514-POS-121310-2-TLB-2)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-TPRB)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R3504-PNB)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-RS-SLB-2-R-2)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S514-PPUB-4)
- CASTERHQ 8"x2"" Rigid/Fixed Caster, Mold ON Rubber Wheel, 600 lbs Capa (CB-9RC8-RI)
- Service Caster Plate Casters