Shop All Plate Casters
Service Caster
5 Inch High Temp Glass Filled Nylon Top Plate Caster Set with Total Lock Brake
Mfr # SCC-TTL20S514-GFNSHT-4
Zoro # G305432176
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Plate Size 2-1/2" x 3-5/8"
- Caster Swivel Lock Type Total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TTL20S514-GFNSHT-4
- Zoro # G305432176
- UPC # 670533883021
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Caster Swivel Lock Type | Total lock brake |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Finish | Bright Zinc Plated Finish |
Features | Total lock brake |
Durometer | 85D |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Capacity (Lb.) | 300 |
Material | High Temperature Glass Filled Nylon |
Type | (4) swivel casters w/ total lock brakes |
Caster Mounting Type | Top Plate |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with total lock brakes, 5” diameter by 1-1/4” wide high temp glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Aluminum Double Ring Design Caster, Swivel Without Brake, with Plate, Aluminum (87502010502)
- DEWALT 6 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-06)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EE2603NTX10)
- BAUER LADDER Tapered Sectional Ladder, 3' Base Section with Hoop Shoes, 23"W, 375lb Load Capacity (33952)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S280-PNB-TLB-2-R280-2)
- SERVICE CASTER 8 Inch Polyurethane Wheel Swivel Caster Set with Roller Bearing (SCC-30CS820-PPUR-4)
- SERVICE CASTER 6 Inch Heavy Duty Phenolic Caster with Roller Bearing and Swivel Lock SCC (SCC-35S620-PHR-BSL)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel with Brake 2 Swivel - SCC (LAV-SCC-30CS820-TPRRD-2-TLB-2)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS520-PUR-RS-BSL)
- SERVICE CASTER 8 Inch Kingpinless Green Poly on Steel Wheel Swivel Caster with Swivel Lock SCC (SCC-KP30S820-PUR-GB-BSL)
- SERVICE CASTER Replacement Wheels for Magliner Wheels 101020 121060 121055 (MAG-SCC-FPB350-4O-58)
- Service Caster Plate Casters