Shop All Plate Casters
Service Caster
5 Inch High Temp Glass Filled Nylon Swivel Top Plate Caster Set with 2 Brakes
Mfr # SCC-20S514-GFNSHT-2-TLB-2
Zoro # G905429903
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Series Series #20
- Mounting Height 6-1/8"
- Capacity (Lb.) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-GFNSHT-2-TLB-2
- Zoro # G905429903
- UPC # 670533905648
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Series | Series #20 |
Capacity (Lb.) | 300 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 85D |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Caster Mounting Type | Top Plate |
Material | High Temperature Glass Filled Nylon |
Features | 2 casters with top lock brakes |
Bearing Type | Plain Bore |
Description
Listing is for a a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 5" diameter by 1-1/4" wide high temp glass filled nylon wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PUT60637BK-B)
- ZORO SELECT Clearance Bar with Graphics, 5 In. Dia. (HTGRD480YR)
- ZORO SELECT Plate Castr Kt, Polypropyln, 3", 150 lb, PK4 (KIT01PB03041004)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/64 in Hook Opening (3TP97)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2)
- SERVICE CASTER 3.5 Inch SS Gray Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-PPUB-2-R-2)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Caster Set with Ball Bearing and Brake (SCC-35S420-PUB-GB-SLB-4)
- SERVICE CASTER 3.25 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS3420-SSR-SLB)
- SERVICE CASTER Avantco 17819301 Replacment Caster (AVA-SCC-20S414-POS-TP2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S620-PHR)
- ZORO SELECT Swivel Plate Caster, Rubbr, 3 in., 200 lb, C (1UHX3)
- Service Caster Plate Casters