Shop All Plate Casters
Service Caster
5 Inch Heavy Duty Top Plate Polyurethane Swivel Caster with Ball Bearing SCC
Mfr # SCC-35S520-PPUB
Zoro # G505431443
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Durometer 60D
- Type Swivel caster
- Caster Temp. Range -20 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-PPUB
- Zoro # G505431443
- UPC # 11586594128
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 6-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 5" x 2" |
Details
Durometer | 60D |
Type | Swivel caster |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane on Polyolefin |
Capacity (Lb.) | 750 |
Caster Mounting Type | Top Plate |
Series | Series#35 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 5" diameter by 2" wide polyurethane on polyolefin wheel and maintenance free precision ball wheel bearings. Capable of supporting 750 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyurethane wheel casters. The Service Caster Series #35 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 3 ft., 2600 lb. (2MJK3)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-10)
- COTTERMAN Rigid Wheel w/Mounting Hardware, 4 In., PR (SU1077)
- MAGLINER Top Universal Brace (301091)
- SERVICE CASTER Assure Parts 190CW2525KIT Replacement Caster Set with Brakes, 4PK (ASS-SCC-TS20S514-POS-121310-2-TLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Lock 2 Brakes SCC, 2PK (SCC-KP92S830-PUR-RS-BSL-2-SLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Phenolic Caster Set with Roller Bearings and Brakes SCC (SCC-35S820-PHR-SLB-4)
- SERVICE CASTER 8 Inch V Groove Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-35S820-VGR-2-R-2)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake (SCC-20S514-SRS-TLB-4)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Caster Set with Ball Bearing and Brake (SCC-35S420-PUB-GB-SLB-4)
- GLOBAL INDUSTRIAL 5 Rubber Caster Kit for Plastic Service Carts, 2 Swivel & 2 Rigid (RP1002)
- Service Caster Casters