Shop All Plate Casters
Service Caster
5 Inch Heavy Duty Top Plate Poly on Aluminum Rigid Caster with Roller Bearing
Mfr # SCC-35R520-PAR
Zoro # G905430077
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Plate Size 4-1/2" x 6-1/4"
- Mounting Height 6-1/2"
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35R520-PAR
- Zoro # G905430077
- UPC # 11586581197
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 6-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 5" x 2" |
Details
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Finish | Bright Zinc Plated Finish |
Series | Series#35 |
Material | Polyurethane on Aluminum |
Durometer | 95A |
Type | Rigid caster |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Capacity (Lb.) | 900 |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #35 rigid caster with a 5" diameter by 2" wide glass filled polyurethane on aluminum wheel capable of supporting 900 lbs./caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 35 polyurethane aluminum wheel casters. The Series #35 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-20)
- ROYAL BASKET TRUCKS Basket Truck, 10 Bu. Cap., Canvas, 36 In.L (G10-CCW-PMA-3UNN)
- ZORO SELECT Pneumatic Wheel, 10 In, 350 lb (1NWU7)
- SERVICE CASTER 4436L8 FG4436L80000 Rubbermaid Platform Truck Replacement Caster Kit, 4PK (RUB-SCC-30CS820-TPRRF-2-R820-2)
- SERVICE CASTER Avantco 17811532 Caster Locking - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TLB-TP2)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks and 2 Rigid, 2PK (SCC-100S3504-PNB-BSL-2-R-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PHRHT)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Wheel Swivel Caster Set with Ball Bearings SCC (SCC-20S420-PUB-RS-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-TPRB-TLB-TP2)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 240 lb (CH04AMP125TLTP01)
- Service Caster Casters