Shop All Plate Casters
Service Caster
5 Inch Heavy Duty Top Plate Glass Filled Nylon Swivel Caster with Ball Bearing
Mfr # SCC-35S520-GFNB
Zoro # G505430583
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Material Glass Filled Nylon
- Caster Temp. Range -45 degrees F to 190 degrees F
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-GFNB
- Zoro # G505430583
- UPC # 11586590724
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 5" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Material | Glass Filled Nylon |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Series | Series#35 |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Type | Swivel caster |
Capacity (Lb.) | 1000 |
Durometer | 85D |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 5" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings. Capable of supporting 1,000 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 glass filled nylon casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Caster 4 In., Swivel/Brake, 375 lb (SLAC4SB)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-3)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN1601DX5)
- ZORO SELECT Steel Strapping, 5/8", 20mL, 200 ft. L (43VN02)
- SERVICE CASTER 3 Inch Red Polyurethane Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-TTL20S314-PPUB-RED-4)
- SERVICE CASTER 4 Inch Semi Steel Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-TTL20S414-SSS-4)
- SERVICE CASTER 4 Inch Heavy Duty Polyurethane Caster Set with Roller Bearings SCC, 4PK (SCC-35S420-PPUR-4)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate V Groove Semi Steel Swivel Caster with Ball Bearing (SCC-35S620-VGB)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Wheel Swivel Caster Set with Ball Bearings SCC (SCC-20S420-PUB-RS-4)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLK-TLB-TP2-4)
- RWM Kngpnlss Swvl Cstr, Frged Steel, 8", 5500lb (76-FSR-0830-S)
- Service Caster Casters