Shop All Plate Casters
Service Caster
5 Inch Heavy Duty Thermoplastic Rubber Caster with Ball Bearing and Brake SCC
Mfr # SCC-35S520-TPRBF-SLB
Zoro # G305436945
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Type Swivel caster w/side lock brake
- Finish Bright Zinc Plated Finish
- Durometer 75A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-TPRBF-SLB
- Zoro # G305436945
- UPC # 11586599581
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 5" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Type | Swivel caster w/side lock brake |
Finish | Bright Zinc Plated Finish |
Durometer | 75A |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Series | Series#35 |
Capacity (Lb.) | 350 |
Caster Swivel Lock Type | Top Lock Brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Thermoplastic Rubber on Polyolefin |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 5" diameter by 2" wide thermoplastic rubber flat tread wheel and a side lock brake and maintenance free precision ball wheel bearings. Capable of supporting 350 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wheel Polyurethane, 8 in. x 2 in. (WHMP-0820)
- CAMPBELL CHAIN & FITTINGS 1/0 Twist Link Machine Chain, Zinc Plated, 100' per Carton (T0321024)
- ZORO SELECT Anchor Shackle, 1,000 lb, Carbon Steel (55AX90)
- ALL GEAR Husky Bull Rope Accessory Line, 3/8"X 15 (AGBR38150)
- SERVICE CASTER Cambro UPCS400CK Ultra Pan Carrier Caster with 2 Rigid Replacement Set - SCC (CAM-SCC-20S514-PPUB-TLB-2-R514-2)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S414-PHS-TLB-TP2-2-R-2)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with Roller Bearings and Brake/Swivel Lock (SCC-30CS520-GFNR-TLB-BSL-4)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake (SCC-20S514-SRS-TLB-TP2-4)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S520-PHR)
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-20R520-PHR)
- ZORO SELECT Plate Caster, 3000 lb. Load, Yellow Wheel (P29R-UY100K-18)
- Service Caster Casters