Shop All Plate Casters
Service Caster
5 Inch Heavy Duty Thermoplastic Caster Set with Roller Bearings and Brakes SCC
Mfr # SCC-35S520-TPRRF-SLB-4
Zoro # G105437500
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Type (4) Swivel caster w/side lock brake
- Plate Size 4-1/2" x 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-TPRRF-SLB-4
- Zoro # G105437500
- UPC # 11586589421
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Type | (4) Swivel caster w/side lock brake |
Series | Series#35 |
Capacity (Lb.) | 1400 |
Durometer | 75A |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | 4 Top Lock Brakes |
Material | Thermoplastic Rubber on Polyolefin |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 5" diameter by 2" wide thermoplastic rubber flat tread wheels with side lock brakes capable of supporting a total weight of 1,400 lbs. (350 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 17 ft L, 2 in W, Nylon, Yellow (EEF2-902-17)
- COMPONENT HARDWARE S/S Scrap Chute for 6" Diameter Opening (J92-1000)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 3 in W, Polyester, Silver (EE1803TFX3)
- DAYTON Chain, 1 Size, 10 ft., 370 lb. (1DKE6)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster with Roller Bearing and Brake/Swivel Lock SCC (SCC-30CS520-GFNR-TLB-BSL)
- SERVICE CASTER 3 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S310-TPRS-TP2-4)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS420-PUB-RS-TLB-4)
- SERVICE CASTER 6 Inch Glass Filled Nylon Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS620-GFNR-BSL)
- SERVICE CASTER Universal Kitchen Casters - 5" Red Wheel - 4 Swivel w/Brake (SCC-20S514-PPUB-RED-TLB-TPU1-4)
- SERVICE CASTER 8 Inch Heavy Duty High Temp Phenolic Swivel Caster Swivel Locks 2 Rigid, 2PK (SCC-KP92S830-PHRHT-BSL-2-R-2)
- CASTERHQ Rubbermaid Commercial Products 1997371 Heavy Duty Adaptable Utility Ca (71T-84L-YDH)
- Service Caster Plate Casters