Shop All Plate Casters
Service Caster
5 Inch Heavy Duty Solid Poly Caster with Roller Bearing and Brake
Mfr # SCC-35S520-SPUR-SLB
Zoro # G905435683
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Caster Swivel Lock Type Top Lock Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-SPUR-SLB
- Zoro # G905435683
- UPC # 11586587342
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 5" x 2" |
Details
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Swivel Lock Type | Top Lock Brake |
Capacity (Lb.) | 1000 |
Type | Swivel caster w/side lock brake |
Series | Series#35 |
Caster Mounting Type | Top Plate |
Durometer | 60D |
Material | Solid Polyurethane |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 5" diameter by 2" wide solid polyurethane wheel and a side lock brake capable of supporting 1,000 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 35 solid polyurethane wheel casters. The Service Caster Series #35 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial Strip Door, Ribbed, 10ftHx7ftW (999-00032)
- WESCO Professional Series Single Cylinder Truck, CC-1 (210123)
- ZORO SELECT Never Flat Wheel, 10-1/4 in., 350 lb. (22NY38)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN1102NX4)
- SERVICE CASTER Cambro Ingredient Bin and Camcrisper Replacement Locking Caster - SCC (CAM-SCC-20S314-TPRB-TLB)
- SERVICE CASTER 8 Inch Kingpinless Nylon Wheel Swivel Top Plate Caster (SCC-KP30S820-NYR)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-MRN-2-TLB-2)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-TPRB-TLB-TP2-4)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-BLUE-2-TLB-2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PHR)
- ZORO SELECT Plate Caster, Swivel, Rubber, 3 in, 154 lb, D (TSED 075 RN0D)
- Service Caster Plate Casters