Shop All Plate Casters
Service Caster
5 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster with Ball Bearing SCC
Mfr # SCC-35S520-PUB-RS
Zoro # G905434044
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Plate Size 4-1/2" x 6-1/4"
- Material Polyurethane on Cast Iron
- Type Swivel caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-PUB-RS
- Zoro # G905434044
- UPC # 11586595484
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 6-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 5" x 2" |
Details
Material | Polyurethane on Cast Iron |
Type | Swivel caster |
Series | Series#35 |
Durometer | 95A |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Capacity (Lb.) | 1000 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 5" diameter by 2" wide polyurethane on cast iron wheel and maintenance free precision ball wheel bearings. Capable of supporting 1,000 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Caster Rigid 2In Semi Steel (9182)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 118" - CAP: 2200 LBS (SFH22-118)
- ZORO SELECT BOLLARD RND 36X4 1/2 Y (1743)
- VESTIL Alum Truck Dockboard, 10,000 lb., 54x60 (BTA-10005460)
- SERVICE CASTER 6 Inch Rubber on Cast Iron Swivel Caster with Roller Bearing and Brake SCC (SCC-20S620-RSR-TLB)
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 4 Brake 2 Swivel Lock SCC (SCC-30CS820-SSB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PAR-2-R-2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-SCC-20S414-PPUB-TP2-4-PPUD820-2)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S514-PPUB-MRN-TLB-4)
- SERVICE CASTER 6 Inch V-Groove Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-20S620-VGR-2-R-2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Rigid Top Plate Caster (SCC-20R314-PPUB-RED)
- Service Caster Casters