Shop All Plate Casters
Service Caster
5 Inch Heavy Duty Nylon Caster Set with Roller Bearings and Brakes SCC
Mfr # SCC-35S520-NYR-SLB-4
Zoro # G305438390
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Capacity (Lb.) 3600
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-NYR-SLB-4
- Zoro # G305438390
- UPC # 11586580589
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Capacity (Lb.) | 3600 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Mounting Type | Top Plate |
Series | Series#35 |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Finish | Bright Zinc Plated Finish |
Material | Nylon |
Type | (4) Swivel caster w/side lock brake |
Durometer | 75D |
Caster Swivel Lock Type | 4 Top Lock Brakes |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 5" diameter by 2" wide nylon wheels with side lock brakes capable of supporting a total weight of 3,600 lbs. (900 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 nylon wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Roller with Bearing (140101)
- RONSTAN D Shackle, Screw Pin, 12125 lb. (RF1035)
- GLOBAL INDUSTRIAL 2 Shelf Tray Service & Utility Cart, Plastic, 40x26, 5 Rubber Casters (498526)
- SERVICE CASTER 8 Inch Scaffold Caster Set with 1-3/8” Round Stem w/Brakes (SCC-SF30CS820-TPRRF-138-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-TPRB-TLB-TP3)
- SERVICE CASTER 4 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S410-TPRS-4)
- SERVICE CASTER 3.5 Inch 316SS Red Polyurethane Swivel Plate Caster Lock Brake 2 Rigid, 2PK (SCC-SS316TTL20S3514-PPUB-RED-2-R-2)
- SERVICE CASTER 6 Inch V Groove Semi Steel Wheel Rigid Caster with Roller Bearing (SCC-30R620-VGR)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Top Plate, 4PK (SCC-TP01S25-DCS-WA-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake (SCC-20S414-SRS-TLB-TP2-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS420-TPRBD-TLB-4)
- Service Caster Plate Casters