Shop All Plate Casters
Service Caster
5 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC
Mfr # SCC-20S514-HRS-TLB-TP3-2-R-2
Zoro # G305429558
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Durometer 55D
- Material Hard Rubber
- Caster Swivel Lock Type Top Lock Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-HRS-TLB-TP3-2-R-2
- Zoro # G305429558
- UPC # 734005067330
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Bolt Size | 3/8" (hardware not included) |
Details
Durometer | 55D |
Material | Hard Rubber |
Caster Swivel Lock Type | Top Lock Brake |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 1200 |
Series | Series #20 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Finish | Bright Zinc Plated Finish |
Type | (2) Swivel casters w/top lock brakes & (2) rigid casters |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 1-1/4" wide hard rubber wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 30' Yellow Ratchet Strap w/ Chain Extensions (8530CE-Y)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC832072)
- SURTEK Malleable Iron Wire Rope Clip 516 (PER4)
- SERVICE CASTER Main Street Equipment 541SPC5B Replacement Caster with Brake (MAI-SCC-20S514-POS-TLB)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-2-R3514-2)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS620-PHRHT)
- SERVICE CASTER 12 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster SCC, 4PK (SCC-KP92S1230-SSR-4)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearing 2 Total Lock Brake SCC (SCC-TTL30S820-PUR-RS-2-S-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP3)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16XA04201S)
- Service Caster Plate Casters