Shop All Plate Casters
Service Caster
5 Inch Hard Rubber Wheel Swivel Top Plate Caster
Mfr # SCC-20S514-HRS-TP3
Zoro # G505429617
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Caster Temp. Range -40 degrees F to 160 degrees F
- Mounting Height 6-1/8"
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S514-HRS-TP3
- Zoro # G505429617
- UPC # 734005067279
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Caster Temp. Range | -40 degrees F to 160 degrees F |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Capacity (Lb.) | 300 |
Material | Hard Rubber |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Durometer | 55D |
Type | Swivel caster |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide hard rubber wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (DG30)
- LOUISVILLE 8 ft Fiberglass Stepladder, 250 lb Capacity (FS2008)
- K-TOOL INTERNATIONAL Heavy Duty Bungee Cord 13/32"x40" 10pcs (KTI73833)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-48M18-BL-C-2)
- SERVICE CASTER 3.5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S3514-PPUB-BLK-2-TLB-2)
- SERVICE CASTER 4 Inch Kingpinless V Groove Semi Steel Wheel Caster Swivel Locks 2 Brakes, 2PK (SCC-KP30S420-VGR-BSL-2-SLB-2)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-TPRB-2-R-2)
- SERVICE CASTER Universal Kitchen Casters - 5" Red Wheel - 4 Swivel w/Brake (SCC-20S514-PPUB-RED-TLB-TPU1-4)
- SERVICE CASTER 6 Inch Kingpinless Red Poly on Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-PUR-RS-2-R-2)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Roller Bearing 2 Brakes 2 Rigid (SCC-TTL30S420-SSR-2-R-2)
- RWM Rigid, w/5x2" Rubber on Iron Wheel, Wheel Width: 2" (45-RIR-0520-R)
- Service Caster Plate Casters