Shop All Stem Casters
Service Caster
5 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Set with Brake SCC
Mfr # SCC-TS20S514-HRS-TLB-381615-4
Zoro # G305419535
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-HRS-TLB-381615-4
- Zoro # G305419535
- UPC # 11586528444
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 5 |
Thread Length | 1.5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 55D |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Includes | (4) swivel casters w/ top lock brakes |
Features | Top lock brake |
Material | Hard Rubber |
Load Capacity | 300 |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 3/8" threaded stem casters with top lock brakes, 5” diameter by 1-1/4” wide hard rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1200 lb. (5VJ61)
- ADVANTAGE SALES & SUPPLY Advantage 250' 5/32" Diameter 7x19 Galvanized Aircraft Cable GAC1567X19R250 (GAC1567X19R250)
- CHASE Swinging Door, 7 x 5 ft, Royal Blue, PR (6084RDRBL)
- BIL-JAX Pedestal Scaffold - Leg (0006-54-L)
- SERVICE CASTER 3 Inch Semi Steel Swivel 3/8 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-SSS-TLB-381615-4)
- SERVICE CASTER Bil-Jax 0026-762 Scaffold Swivel Caster Replacement (BIL-SCC-SF30S820-RSR-138)
- SERVICE CASTER 3 Inch Black Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-BLK-M1215-2-PLB-2)
- SERVICE CASTER 5 Inch Semi Steel 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S515-SSR-381615-2-PLB-2)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S414-PHS-381615)
- SERVICE CASTER 4 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-BLUE-PLB-M1015-4)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S210-TPRS-1-4)
- Service Caster Stem Casters